Motion
J1228S
J1228S
Mi Item #09015698
MFR #J1228S
Price$47.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J1228S
Mi Item #09015698
MFR #J1228S

Mfr description
J1228S SHORT COMBO WRENCH 12 PT - 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.70/each

Specifications

Dimensions

  • Box End Wrench Size  
    1/4 in
  • Head Thickness
    4.0000 in | 35/64 in
  • Overall Length  
    8.0000 in
  • Weight
    0.52 lbs

Details

  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)