Motion
J1229M-T500

PROTO TOOLS
J1229M-T500

J1229M-T500
Mi Item #09015699
MFR #J1229M-T500
Price$80.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1229M-T500

J1229M-T500
Mi Item #09015699
MFR #J1229M-T500

Mfr description
J1229M-T500 WR COMB FP 29MM 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.28/each

Specifications

Dimensions

  • Box End Wrench Size  
    29 mm
  • Open End Wrench Size  
    29 mm
  • Overall Length  
    14-7/8 in

Details

  • System of Measurement
    Metric
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)