Motion
J1236S
Combination Wrenche - Full Polish, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 8-29/32 in OAL
Mi Item #09015706
MFR #J1236S
Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - Full Polish, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 8-29/32 in OAL
Mi Item #09015706
MFR #J1236S

Mfr description
J1236S SHORT COMBO WRENCH 12 PT - 1-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.55/each

Specifications

Dimensions

  • Box End Head Thickness
    11/32 in, 8.73 mm
  • Box End Head Width
    1-5/8 in, 41.28 mm
  • Box End Wrench Size  
    1-1/8 in
  • Head Angle
    15 °
  • Head Thickness
    11/64 in, 4.37 mm
  • Offset Angle
    15
  • Open End Head Thickness
    1/2 in, 12.70 mm
  • Open End Head Width
    2-19/64 in, 58.34 mm
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    8-29/32 in
  • Weight
    0.98 lbs, 0.44 kg

Details

  • Finish Coating
    Full Polish
  • Head Style
    15 °Offset
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Pattern Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)