Motion
J1270-20A

PROTO TOOLS
J1270-20A

Combination Wrenche - Satin, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
Mi Item #09015716
MFR #J1270-20A
Price$48.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1270-20A

Combination Wrenche - Satin, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
Mi Item #09015716
MFR #J1270-20A

Mfr description
J1270-20A WR COMB FLEX 5/8IN 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.04/each

Specifications

Dimensions

  • Box End Head Thickness
    21/64 in, 8.33 mm
  • Box End Head Width
    1-23/32 in, 43.66 mm
  • Box End Wrench Size  
    5/8 in
  • Handle Length
    9-1/2 in, 241.30 mm
  • Head Thickness
    21/64 in, 8.33 mm
  • Open End Head Thickness
    21/64 in, 8.33 mm
  • Open End Head Width
    1-23/32 in, 43.66 mm
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    9-1/2 in
  • Weight
    0.46 lbs, 208.65 g

Details

  • Finish Coating
    Satin
  • Head Style
    Flex Head
  • Material
    Alloy Steel
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Flex Head Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)