Motion
J15080M
Impact Socket - 80 mm Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09015732
MFR #J15080M
Price$836.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 80 mm Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09015732
MFR #J15080M

Mfr description
J15080M SKT IMP 1-1/2 DR 80MM 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.34/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    4.7813 in
  • Socket Size
    80 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)