Motion
J15090M
Impact Socket - 90 mm Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09015735
MFR #J15090M
Price$989.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 90 mm Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09015735
MFR #J15090M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$989.28/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    5.1406 in
  • Socket Size
    90 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard

Overview

Mfr description
J15090M SKT IMP 1-1/2 DR 90MM 6 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought