Specifications
Dimensions
- Weight2.19 lbs
Details
- Includes6-5/8 in. Needle Nose Pliers With Cutter (J226G) | 9-1/4 in. Lineman High Leverage Pliers (J269G)
- Number Of Pieces3
- Plier TypeCutting Pliers
- TypeCutting Plier
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)