Motion
J264MG
Locking Plier - 12-5/8 in Overall Length
MI ITEM #09015778
MFR #J264MG
Price$179.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plier - 12-5/8 in Overall Length
MI ITEM #09015778
MFR #J264MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.74/each

Specifications

Dimensions

  • Jaw Width
    1-3/8 in
  • Length
    12-19/32 in
  • Overall Length
    12-5/8 in
  • Weight
    1.4 lbs

Details

  • Blade Finish
    Varnish Finish, PVC
  • Maximum Opening Capacity
    3-1/4 in
  • Plier Type
    Lock Joint Plier

Overview

Mfr description
J264MG LOCK JOINT PLIERS - 12"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought