Motion
J47055MN

PROTO TOOLS
J47055MN

Non-impact Socket - 1/4 in Drive Size, 5.5 mm Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09015814
MFR #J47055MN
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J47055MN

Non-impact Socket - 1/4 in Drive Size, 5.5 mm Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09015814
MFR #J47055MN

Mfr description
J47055MN 1/4IN DR INTER SKT 5.5MM 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.2656 in, 32.15 mm
  • Single Part Height
    32.15 mm;1.2656 in
  • Single Part Length
    32.15 mm;1.2656 in
  • Single Part Width
    8.73 mm;0.3438 in
  • Socket Size
    5.5 mm

Details

  • Color Finish
    Nickel Chrome
  • Finish Coating
    Nickel Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)