Motion
J4707MN
Non-impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09015819
MFR #J4707MN
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09015819
MFR #J4707MN

Mfr description
J4707MN 1/4IN DR INTER SKT 7MM 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.2660 in, 32.15 mm
  • Single Part Height
    1.2660 in;32.15 mm
  • Single Part Length
    1.2660 in;32.15 mm
  • Single Part Width
    0.4690 in;11.91 mm
  • Socket Size
    7 mm

Details

  • Color Finish
    Nickel Chrome
  • Deep Well
    No
  • Finish Coating
    Nickel Chrome
  • Manufacturer Upc Number
    662679176297
  • Material
    Nickel-Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679176297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)