Motion
J4709MN
Non-impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 12 PT, Intermediate Type, Nickel Chrome Finish
Mi Item #09015823
MFR #J4709MN
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 12 PT, Intermediate Type, Nickel Chrome Finish
Mi Item #09015823
MFR #J4709MN

Mfr description
J4709MN 1/4IN DR INTER SKT 9MM 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.2656 in, 32.15 mm
  • Single Part Height
    1.2656 in;32.15 mm
  • Single Part Length
    1.2656 in;32.15 mm
  • Single Part Width
    0.5313 in;13.49 mm
  • Socket Size
    9 mm

Details

  • Color Finish
    Nickel Chrome
  • Deep Well
    No
  • Finish Coating
    Nickel Chrome
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Intermediate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)