Motion
J4710N
Non-impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015827
MFR #J4710N
Price$12.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015827
MFR #J4710N

Mfr description
J4710N SKT 1/4 DR 5/16 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.29/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.2340 in, 31.35 mm
  • Single Part Height
    1.2340 in;31.35 mm
  • Single Part Length
    1.2340 in;31.35 mm
  • Single Part Width
    0.4530 in;11.51 mm
  • Socket Size
    5/16 in

Details

  • Color Finish
    Full Polish
  • Deep Well
    No
  • Finish Coating
    Full Polish Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)