Motion
J4711N
Non-impact Socket - 1/4 in Drive Size, 11/32 in Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015830
MFR #J4711N
Price$12.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/4 in Drive Size, 11/32 in Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015830
MFR #J4711N

Mfr description
J4711N SKT 1/4 DR 11/32 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.39/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.2344 in, 31.35 mm
  • Single Part Height
    1.2344 in;31.35 mm
  • Single Part Length
    1.2344 in;31.35 mm
  • Single Part Width
    0.4844 in;12.30 mm
  • Socket Size
    11/32 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Full Polish Chrome
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)