Motion
J4716N
Non-impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015842
MFR #J4716N
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015842
MFR #J4716N

Mfr description
J4716N SKT 1/4 DR 1/2 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.2340 in, 31.35 mm
  • Single Part Height
    1.2340 in;31.35 mm
  • Single Part Length
    1.2340 in;31.35 mm
  • Single Part Width
    0.6720 in;17.07 mm
  • Socket Size
    1/2 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Full Polish Chrome
  • Material
    Nickel-Chrome
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)