Motion
J4718N
Non-Impact Socket - 1/4 in Drive Size, 9/16 in Socket Size, 12 PT, Shallow Type, Full Polish Finish
MI ITEM #09015844
MFR #J4718N
Price$11.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 9/16 in Socket Size, 12 PT, Shallow Type, Full Polish Finish
MI ITEM #09015844
MFR #J4718N

Mfr description
J4718N SKT 1/4 DR 9/16 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.32/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-15/64 in
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Full Polish
  • Socket Points
    12 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)