Motion
J5208N
Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 12 PT
MI ITEM #09015886
MFR #J5208N
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 12 PT
MI ITEM #09015886
MFR #J5208N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
J5208N SKT 3/8 DR 1/4 12 PT INTM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/4 in
  • Socket Points
    12 PT
  • Overall Length
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text