Motion
J5209MN
Non-impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Intermediate Type, Full Polish Chrome Finish
Mi Item #09015887
MFR #J5209MN
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Intermediate Type, Full Polish Chrome Finish
Mi Item #09015887
MFR #J5209MN

Mfr description
J5209MN 3/8IN DR INTER SKT 9MM 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.2656 in, 32.15 mm
  • Single Part Height
    1.2656 in;32.15 mm
  • Single Part Length
    1.2656 in;32.15 mm
  • Single Part Width
    0.6719 in;17.07 mm
  • Socket Size
    9 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Full Polish Chrome
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Intermediate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)