Motion
J5209N
Non-Impact Socket - 3/8 in Drive Size, 9/32 in Socket Size, 12 PT, Standard Type
MI ITEM #09015888
MFR #J5209N
List Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 9/32 in Socket Size, 12 PT, Standard Type
MI ITEM #09015888
MFR #J5209N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.02/each for your price

Overview

Mfr description
J5209N SKT 3/8 DR 9/32 12 PT INTM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    9/32 in
  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought