1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J5210MN
Non-Impact Socket - 3/8 in Drive Size, 10 mm Socket Size, 12 PT, Intermediate Type, Chrome Finish
Mi Item #
09015889
MFR #
J5210MN
Price
$10.25
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
PROTO TOOLS J5210MN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J5210MN
Non-Impact Socket - 3/8 in Drive Size, 10 mm Socket Size, 12 PT, Intermediate Type, Chrome Finish
Mi Item #
09015889
MFR #
J5210MN
Mfr description
J5210MN 3/8IN DR INTER SKT 10MM 12 PT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.25
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
10 mm
Socket Size
10 mm
Details
Finish Coating
Chrome
Socket Points
12 PT
Socket Type
Intermediate
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items