Motion
J5210N
Non-Impact Socket - 3/8 in Drive Size, 5/16 in Socket Size, 12 PT
MI ITEM #09015890
MFR #J5210N
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 5/16 in Socket Size, 12 PT
MI ITEM #09015890
MFR #J5210N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
J5210N SKT 3/8 DR 5/16 12 PT INTM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/16 in
  • Socket Points
    12 PT
  • Overall Length
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text