1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J5213MN
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
09015900
MFR #
J5213MN
Price
$11.07
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
PROTO TOOLS J5213MN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J5213MN
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
09015900
MFR #
J5213MN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$11.07
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
1-25/32 in
Socket Size
13 mm
Details
Finish Coating
Full Polish
Socket Points
12 PT
Socket Type
Standard
Overview
Mfr description
J5213MN 3/8IN DR INTER SKT 13MM 12 PT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought