Motion
J5214MN
Non-impact Socket - 3/8 in Drive Size, 14 mm Socket Size, 12 PT, Intermediate Type, Nickel Chrome Finish
Mi Item #09015901
MFR #J5214MN
Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 3/8 in Drive Size, 14 mm Socket Size, 12 PT, Intermediate Type, Nickel Chrome Finish
Mi Item #09015901
MFR #J5214MN

Mfr description
J5214MN 3/8IN DR INTER SKT 14MM 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.96/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.7810 in, 45.24 mm
  • Single Part Height
    1.7810 in;45.24 mm
  • Single Part Length
    1.7810 in;45.24 mm
  • Single Part Width
    0.7810 in;19.84 mm
  • Socket Size
    14 mm

Details

  • Color Finish
    Nickel Chrome
  • Finish Coating
    Nickel Chrome
  • Socket Points
    12 PT
  • Socket Type
    Intermediate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)