Motion
J5216MN
Non-impact Socket - 3/8 in Drive Size, 16 mm Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015904
MFR #J5216MN
Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 3/8 in Drive Size, 16 mm Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015904
MFR #J5216MN

Mfr description
J5216MN 3/8IN DR INTER SKT 16MM 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.45/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.7813 in, 45.24 mm
  • Single Part Height
    1.7813 in;45.24 mm
  • Single Part Length
    1.7813 in;45.24 mm
  • Single Part Width
    0.5625 in;14.29 mm
  • Socket Size
    16 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Full Polish Chrome
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)