Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-15/64 in
- Socket Size1/2 in
Details
- Finish CoatingFull Polish
- Socket Points12 PT
- Socket TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)