Motion
J5218N
Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Intermediate Type, Full Polish Finish
MI ITEM #09015909
MFR #J5218N
Your Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Intermediate Type, Full Polish Finish
MI ITEM #09015909
MFR #J5218N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.40/each(List $13.12)

Overview

Mfr description
J5218N SKT 3/8 DR 9/16 12 PT INTM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    9/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Overall Length
    0.5625 in
  • Socket Type
    Intermediate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text