Motion
J5220N
Non-impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09015912
MFR #J5220N
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09015912
MFR #J5220N

Mfr description
J5220N SKT 3/8 DR 5/8 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.7344 in, 44.05 mm
  • Single Part Length
    1.7344 in;44.05 mm
  • Single Part Width
    0.8750 in;22.23 mm
  • Socket Size
    5/8 in

Details

  • Color Finish
    Nickel Chrome
  • Deep Well
    No
  • Finish Coating
    Nickel Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)