Motion
J5230N
Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #09015923
MFR #J5230N
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #09015923
MFR #J5230N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.13/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-47/64 in
  • Socket Size
    15/16 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard

Overview

Mfr description
J5230N SKT 3/8 DR 15/16 12 PT INTM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought