Motion
J5232N
Non-Impact Socket - 3/8 in Drive Size, 1 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #09015924
MFR #J5232N
Price$19.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 1 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #09015924
MFR #J5232N

Mfr description
J5232N SKT 3/8 DR 1 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.55/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-47/64 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)