Motion
J5316M-TT

PROTO TOOLS
J5316M-TT

Non-Impact Socket - 1/2 in Drive Size, 16 mm Socket Size, 12 PT, Deep Type
Mi Item #09015962
MFR #J5316M-TT
Price$46.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5316M-TT

Non-Impact Socket - 1/2 in Drive Size, 16 mm Socket Size, 12 PT, Deep Type
Mi Item #09015962
MFR #J5316M-TT

Mfr description
J5316M-TT TETHER-READY 1/2" DRIVE DEEP S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.09/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    16 mm

Details

  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)