Motion
J5411MN
Non-impact Socket - 1 in Drive Size, 11 mm Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015982
MFR #J5411MN
Price$18.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1 in Drive Size, 11 mm Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09015982
MFR #J5411MN

Mfr description
J5411MN 1/IN DR MM INTER SKT 11MM - 12 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.72/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    1.5310 in, 38.89 mm
  • Single Part Height
    1.5310 in;38.89 mm
  • Single Part Length
    1.5310 in;38.89 mm
  • Single Part Width
    0.8590 in;21.83 mm
  • Socket Size
    11 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Full Polish Chrome
  • Material
    Nickel-Chrome
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)