Motion
J5415MN
Non-impact Socket - 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09016000
MFR #J5415MN
Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09016000
MFR #J5415MN

Mfr description
J5415MN 1/2IN DR MM INTER SKT 15MM - 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.93/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.6250 in, 41.27 mm
  • Single Part Height
    1.6250 in;41.27 mm
  • Single Part Length
    1.6250 in;41.27 mm
  • Single Part Width
    0.8125 in;20.64 mm
  • Socket Size
    15 mm

Details

  • Color Finish
    Nickel Chrome
  • Deep Well
    No
  • Finish Coating
    Nickel Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)