1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J5417MN
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
09016003
MFR #
J5417MN
Your Price
$18.02
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
PROTO TOOLS J5417MN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J5417MN
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
09016003
MFR #
J5417MN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$18.02
/each
(List
$20.72
)
Qty
Add to Cart
Overview
Mfr description
J5417MN 1/2IN DR MM INTER SKT 17MM - 12
Specifications
Drive Size
1/2 in
Socket Size
17 mm
Socket Points
12 PT
Finish Coating
Full Polish
Overall Length
1-47/64 in
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data