Motion
J5424N
Non-impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Intermediate Type, Nickel Chrome Finish
Mi Item #09016017
MFR #J5424N
Price$17.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Intermediate Type, Nickel Chrome Finish
Mi Item #09016017
MFR #J5424N

Mfr description
J5424N SKT 1/2 DR 3/4 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.36/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.7500 in, 44.45 mm
  • Single Part Height
    1.7500 in;44.45 mm
  • Single Part Length
    1.7500 in;44.45 mm
  • Single Part Width
    1.0160 in;25.80 mm
  • Socket Size
    3/4 in

Details

  • Color Finish
    Nickel Chrome
  • Deep Well
    No
  • Finish Coating
    Nickel Chrome
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Intermediate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)