Motion
J5426N
Non-impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09016019
MFR #J5426N
Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 12 PT, Standard Type, Nickel Chrome Finish
Mi Item #09016019
MFR #J5426N

Mfr description
J5426N SKT 1/2 DR 13/16 12 PT INTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.34/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.7500 in, 44.45 mm
  • Single Part Height
    1.7500 in;44.45 mm
  • Single Part Length
    1.7500 in;44.45 mm
  • Single Part Width
    1.0938 in;27.78 mm
  • Socket Size
    13/16 in

Details

  • Color Finish
    Nickel Chrome
  • Finish Coating
    Nickel Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)