Motion
J5428N
Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #09016025
MFR #J5428N
List Price$22.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #09016025
MFR #J5428N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.36/each for your price

Overview

Mfr description
J5428N SKT 1/2 DR 7/8 12 PT INTM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    7/8 in
  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text