Motion
J5430MN
Non-impact Socket - 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09016026
MFR #J5430MN
Price$47.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Standard Type, Full Polish Chrome Finish
Mi Item #09016026
MFR #J5430MN

Mfr description
J5430MN 1/2IN DR MM INTER SKT 30MM - 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.10/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.0000 in, 50.80 mm
  • Single Part Height
    2.0000 in;50.80 mm
  • Single Part Length
    2.0000 in;50.80 mm
  • Single Part Width
    1.5000 in;38.10 mm
  • Socket Size
    30 mm

Details

  • Color Finish
    Chrome
  • Finish Coating
    Full Polish Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)