Motion
J8181-T500

PROTO TOOLS
J8181-T500

J8181-T500
Mi Item #09016156
MFR #J8181-T500
Price$56.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J8181-T500

J8181-T500
Mi Item #09016156
MFR #J8181-T500

Mfr description
J8181-T500 WR BOX 1/2 X 9/16 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.80/each

Specifications

Dimensions

  • Overall Length
    8.7969 in
  • Wrench Size
    1/2 x 9/16 in

Details

  • Number Of Ends
    2
  • Wrench Type
    Offset Double Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)