Motion
J8184-T500

PROTO TOOLS
J8184-T500

J8184-T500
Mi Item #09016159
MFR #J8184-T500
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J8184-T500

J8184-T500
Mi Item #09016159
MFR #J8184-T500

Mfr description
J8184-T500 WR BOX 3/4 X 7/8 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Overall Length
    11.5000 in
  • Wrench Size
    1/2 x 9/16 in

Details

  • Number Of Ends
    2
  • Wrench Type
    Offset Double Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)