Motion
J8185-T500

PROTO TOOLS
J8185-T500

J8185-T500
MI ITEM #09016160
MFR #J8185-T500
Price$58.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J8185-T500

J8185-T500
MI ITEM #09016160
MFR #J8185-T500

Mfr description
J8185-T500 WR BOX 15/16 X 1 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.74/each

Specifications

Dimensions

  • Overall Length
    14.0000 in
  • Wrench Size
    15/16 x 1.0000 in

Details

  • Number Of Ends
    2
  • Wrench Type
    Offset Double Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)