Motion
JSCV20S
Combination Wrenche - Black Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 4-7/8 in OAL
Mi Item #09016263
MFR #JSCV20S
Price$39.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - Black Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 4-7/8 in OAL
Mi Item #09016263
MFR #JSCV20S

Mfr description
JSCV20S BLACK CHROME COMBINATION STUBBY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.24/each

Specifications

Dimensions

  • Box End Head Thickness
    1-11/64 in, 29.77 mm
  • Box End Head Width
    1-11/64 in, 29.77 mm
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    15 °
  • Head Thickness
    5/16 in, 7.94 mm
  • Offset Angle
    15
  • Open End Head Thickness
    13/32 in, 10.32 mm
  • Open End Head Width
    1-5/16 in, 33.34 mm
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    4-7/8 in
  • Weight
    0.24 lbs, 0.11 kg

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Stubby Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)