Motion
JSCVM13S

PROTO TOOLS
JSCVM13S

Combination Wrenche - Black Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 4-1/4 in OAL
Mi Item #09016266
MFR #JSCVM13S
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM13S

Combination Wrenche - Black Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 4-1/4 in OAL
Mi Item #09016266
MFR #JSCVM13S

Mfr description
JSCVM13S BLACK CHROME COMBINATION STUBBY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Box End Head Thickness
    63/64 in, 25.00 mm
  • Box End Head Width
    63/64 in, 25.00 mm
  • Box End Wrench Size  
    13 mm
  • Head Angle
    15 °
  • Head Thickness
    7/32 in, 5.56 mm
  • Offset Angle
    15
  • Open End Head Thickness
    7/32 in, 5.56 mm
  • Open End Head Width
    1-1/16 in, 26.99 mm
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    4-1/4 in
  • Weight
    0.18 lbs, 0.08 kg

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)