Motion
S.30LA

Facom
S.30LA

Non-Impact Socket - 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Deep Type
MI ITEM #09016350
MFR #S.30LA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
S.30LA

Non-Impact Socket - 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Deep Type
MI ITEM #09016350
MFR #S.30LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S.30LA 001PC 12DR DEEP SOCKET-12PT-30

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    30 mm
  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text