Motion
84089 MAGNETIC TELESCOPE TOOL

Gearwrench
84089 MAGNETIC TELESCOPE TOOL

MAG RETRVNG TOOL 16-3/4"-26-3/4" TELSCP
MI ITEM #09016654
MFR #84089 MAGNETIC TELESCOPE TOOL
Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84089 MAGNETIC TELESCOPE TOOL

MAG RETRVNG TOOL 16-3/4"-26-3/4" TELSCP
MI ITEM #09016654
MFR #84089 MAGNETIC TELESCOPE TOOL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.88/each

Specifications

Dimensions

  • Folded Length
    7-1/2 in
  • Head Holder Diameter
    5/8 in
  • Maximum Pull Force
    5.0 lbs lb
  • Overall Length
    33-1/4 in
  • Overall Length Range
    25" - 35.9"

Details

  • Additional Details
    Pocket Clip
  • Magnetic
    Magnetic
  • Material
    Metal
  • PSC Code
    5120
  • Type
    Magnetic Retrieving Tool

Overview

Mfr description
84089 MAGNETIC TELESCOPE TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought