Motion
RDQB20-15M-M9BWZ

SMC CORP OF AMERICA
RDQB20-15M-M9BWZ

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #09016932
MFR #RDQB20-15M-M9BWZ
Price$200.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQB20-15M-M9BWZ

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #09016932
MFR #RDQB20-15M-M9BWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.28/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    RQ
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    RQ

Overview

Mfr description
RDQB20-15M-M9BWZ CYLINDER
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
  • Improved noise reduction (Stroke end impact noise reduced) and repeatability
  • Interchangeable mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought