Motion
110K

NTN
110K

Radial/deep Groove Ball Bearing - Straight Bore, 1.7600 in ID, 3.1670 in OD, 0.6500 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09017135
MFR #110K
Price$164.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
110K

Radial/deep Groove Ball Bearing - Straight Bore, 1.7600 in ID, 3.1670 in OD, 0.6500 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09017135
MFR #110K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.7600 in
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Inner Ring Width
    0.6500 in, 16.510 mm
  • Outside Diameter  
    3.1670 in
  • Overall Width  
    0.6500 in
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    110K BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 110K is a radial/deep groove ball bearing with a 1.7600in bore, straight design, open type, 3.1670in OD, and 0.6500in width for industrial applications.
  • Manufacturer Catalog Number
    110K
  • Manufacturer Upc Number
    4547359512465
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6500 rpm
  • Maximum Operating RPM
    6500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    3700 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359512465

Overview

Mfr description
110K BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought