Motion
7000127707 TR-325 VERSAFLO BELT

3M
7000127707 TR-325 VERSAFLO BELT

3M™ Standard Belt TR-325, for Versaflo™ TR-300 PAPR, 1 EA/Case
Mi Item #09017319
MFR #7000127707 TR-325 VERSAFLO BELT
Price$64.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000127707 TR-325 VERSAFLO BELT

3M™ Standard Belt TR-325, for Versaflo™ TR-300 PAPR, 1 EA/Case
Mi Item #09017319
MFR #7000127707 TR-325 VERSAFLO BELT

Mfr description
7000127707 TR-325 VERSAFLO BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical and easy to use
  • Approximately 64 inches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.76/each

Specifications

Dimensions

  • Weight
    0.334 lb

Details

  • Color
    Black
  • Hazard Type
    Silica
  • Manufacturer Upc Number
    00051131173590
  • Mounting Type
    Belt-mounted
  • Product Types
    Belt
  • Series/System Compatibility
    TR-300+
  • UPC_NO
    00051131173590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)