Motion
JMDBB67-75-M9PVL

SMC CORP OF AMERICA
JMDBB67-75-M9PVL

JMDBB67-75-M9PVL
Mi Item #09017337
MFR #JMDBB67-75-M9PVL
Price$239.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMDBB67-75-M9PVL

JMDBB67-75-M9PVL
Mi Item #09017337
MFR #JMDBB67-75-M9PVL

Mfr description
JMDBB67-75-M9PVL CYLINDER
  • Bore sizes 32, 40, 45, 50, 56, 63, 67, 80, 85, and 100mm
  • Available in Rc, NPT, and g ports
  • Optional auto-switch capable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.10/each

Specifications

Dimensions

  • Bore Diameter
    67 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    L
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    JMB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)