Motion
MQQTB40TN-30D

SMC CORP OF AMERICA
MQQTB40TN-30D

MQQTB40TN-30D
Mi Item #09017340
MFR #MQQTB40TN-30D
Price$582.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MQQTB40TN-30D

MQQTB40TN-30D
Mi Item #09017340
MFR #MQQTB40TN-30D

Mfr description
MQQTB40TN-30D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.37/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-30D
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Options Included
    Standard (Rod End Female Thread), Tn (Npt)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MQQ
  • Special Applications
    Low speed | Uniform speed | Low friction
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)