Motion
KR4610HE+740L6E-10X0(F,ORI)

THK AMERICA INC
KR4610HE+740L6E-10X0(F,ORI)

Standard Ball Assembly Slide - Rail Size: 46 mm, 590 mm Stroke, 740 mm Long
Mi Item #09017380
MFR #KR4610HE+740L6E-10X0(F,ORI)
Price$13,834.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
KR4610HE+740L6E-10X0(F,ORI)

Standard Ball Assembly Slide - Rail Size: 46 mm, 590 mm Stroke, 740 mm Long
Mi Item #09017380
MFR #KR4610HE+740L6E-10X0(F,ORI)

Mfr description
KR4610HE+740L6E-10X0(F,ORI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,834.48/each

Specifications

Dimensions

  • Length
    740 mm
  • Rail Size
    46 mm
  • Stroke
    590 mm
  • Weight
    26.896 lbs, 12.2 kg

Details

  • OAL
    840.50 mm
  • Radial Static Load Capacity
    45500 N, 10228.807 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)