Motion
CLR-32-10-R-P-A-B

FESTO CORPORATION
CLR-32-10-R-P-A-B

CLR-32-10-R-P-A-B Linear/Swivel Clamp
Mi Item #09017394
MFR #CLR-32-10-R-P-A-B
Price$1,230.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CLR-32-10-R-P-A-B

CLR-32-10-R-P-A-B Linear/Swivel Clamp
Mi Item #09017394
MFR #CLR-32-10-R-P-A-B

Mfr description
543177 CLR-32-10-R-P-A-B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,230.23/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cylinder Style
    Swing clamp cylinder
  • Cylinder Suffix
    R-P-A-B
  • Product Type
    Locking Air Cylinders
  • Series
    CLR
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)